Zoro Homepage

Norton 07660768141 5X 100 Grit Small Area Sanding Sponge

  • Mfr # 183456

  • Zoro # G704144403


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183456
Zoro #
G704144403
UPC #
-
Country of Origin
United States

Description

Features
  • 5X, 100 Grit.
  • Small Area Sanding Sponge.
  • Size - Medium.
  • Durable, Abrasive Coated Foam.
  • High Performance.
  • P-Graded, Open Coat.
  • Flexible & Comfortable To Shapes & Contours, Washable.
  • Lasts Up To 5 Times Longer Than Sandpaper With Resistance To Tearing, Cuts Faster.
  • Lasts Longer & Resists Clogging.
  • Makes Sanding Easier Of Various Surfaces & Hard To Reach Area.
  • Extended Life, Rinse & Re-Use.
  • Dimension - 3.5 x 3 x 4.75 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.