Norton 1930387 ProSand Multi-Air Cyclonic 5 in. Ceramic Hook & Loop Sanding Disc; 320 Grit Extra Fine - Pack of 3

  • Mfr # 1930387

  • Zoro # G604109250


product price: $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930387
Zoro #
G604109250
UPC #
076607032263
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • ProSand Multi-Air Cyclonic 5 in. Ceramic Hook & Loop Sanding Disc, 320 Grit Extra Fine - Pack of 3
  • Pack of 3
Specifications
  • Size: 5 in.
  • Material: Ceramic
  • Attachment Style: Hook and Loop
  • Grit: 320 Grit
  • Grade: Extra Fine
  • Country of Origin: United States
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.