Norton 1931377 ProSand 5 in. Ceramic Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 180 Grit Fine - Pack of 50

  • Mfr # 1931377

  • Zoro # G803923701


product price:  $77.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1931377
Zoro #
G803923701
UPC #
76607683243
Country of Origin
Canada

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • ProSand 5 in. Ceramic Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc, 180 Grit Fine - Pack of 50
  • Pack of 50
Specifications
  • Size: 5 in.
  • Material: Ceramic Alumina
  • Attachment Style: Hook and Loop
  • Style: 5 and 8 Hole UVH
  • Grit: 180 Grit
  • Grade: Fine
  • Country of Origin: Canada
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.