Norton 1931385 ProSand 5 in. Ceramic Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 120 Grit Medium - Pack of 50

  • Mfr # 1931385

  • Zoro # G203923721


product price:  $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931385
Zoro #
G203923721
UPC #
076607683267
Country of Origin
Canada

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • ProSand 5 in. Ceramic Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc, 120 Grit Medium - Pack of 50
  • Pack of 50
Specifications
  • Size: 5 in.
  • Material: Ceramic Alumina
  • Attachment Style: Hook and Loop
  • Style: 5 and 8 Hole UVH
  • Grit: 120 Grit
  • Grade: Medium
  • Country of Origin: Canada
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.