Zoro Homepage

Norton 2612 9 x 11 In. Handy Pack 400

  • Mfr # 3306586

  • Zoro # G204170667


product price: $34.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306586
Zoro #
G204170667
UPC #
-
Country of Origin
China

Description

Use on all surfaces and coatings. Will not clog, tear or transfer color. Premium heat-treated aluminum oxide abrasive, P-graded. Flexible, fibre-reinforced backing. Non-pigmented, water-based stearate coating, open coat. No color dye in coating process.

Features
  • Handy Pack Sandpaper.
  • Grit - 400.
  • Size - 9 x 11 in.
  • Dimension - 11 x 10 x 12 in.
  • Item Weight - .24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products