This item is Discontinued.

Norton Co Norton 31560 Speed-Grip Discs; 6 in. ; P240B Grit; Package Of100 NOR-31560

Norton 31560 Speed-Grip Discs; 6 in. ; P240B Grit; Package Of100 (Discontinued)

  • Mfr # NOR-31560
  • Zoro # G004153181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOR-31560
Zoro #
G004153181
UPC #
10662611315606
Country of Origin
China

Description

No system anywhere holds better or fastens more easily than Speed-Grip. The quick-change hook and loop fastening system locks and unlocks each and every time. Provides cooler cutting action and a finer finish. For dust-free sanding, Speed-Grip, the Norton quick-change fastening system, is used with vacuum assist discs.

Features :
  • Size - 6 in.
  • P240B Grit.
  • Pack of 100.
  • Item Weight - 1.600 lbs.
  • Case Quantity - 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.