This item is Discontinued.

Norton Co Norton 39383 Black Ice Waterproof Sanding Paper Sheets; Grit P600B; 9 X 11 in. ; Package Of 50 NOR-39383

This item is Discontinued.

Norton Co

Norton 39383 Black Ice Waterproof Sanding Paper Sheets; Grit P600B; 9 X 11 in. ; Package Of 50 (Discontinued)

Mfr # NOR-39383
Zoro # G104153142
UPC # 10662611393833
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOR-39383
Zoro #
G104153142
UPC #
10662611393833
Country of Origin
China

Description

Features :
  • For the ultimate finish, premium grain on a superior paper backing allows for improved cut rate and a uniform finish. Both the bond and the backing are extremely flexible for easy folding and tearing, wet or dry. Engineered specifically for the automotive aftermarket, Black Ice delivers unsurpassed results in waterproof and color sanding.
  • Premium abrasive grain.
  • Fast initial cut, long life.
  • Grain selection engineered for automotive applications.
  • Improved flexible backing.
  • Resists cracking and tearing.
  • Resists wrinkles.
  • FEPA and JIS grading.
  • Consistent finish; no wild scratches.
  • Buffs out faster.
  • Size - 9 in. x 11 in.
  • Grit P600B.
  • Pack of 50.
  • Item Weight - 1.300 lbs.
  • Case Quantity - 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.