Zoro Homepage

Norton 47805 Emery Cloth Metalsand Fine Grit

  • Mfr # 3309366

  • Zoro # G604169278


product price: $33.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309366
Zoro #
G604169278
UPC #
-
Country of Origin
China

Description

Features
  • For removing rust, paint and scale from metal surfaces.
  • Can be used for light deburring and cleaning.
  • Assortment includes one each: fine, medium and coarse.
  • Size - 9 x 11 in.
  • Grit - Fine.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.