Zoro Homepage

Norton 48130 4.5 x 5.5 Multisand Sheet Grit Asst

  • Mfr # 3308723

  • Zoro # G104169372


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308723
Zoro #
G104169372
UPC #
-
Country of Origin
China

Description

Features
  • For sanding wood, metal, plastic and fiberglass, as well as removing old paint.
  • For use with Palm Sanders.
  • Assortment includes - (2) 220, (2) 150, and (2) 100.
  • Dimension - 4.5 x 5.5 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.