This item is Discontinued.

Norton Co Norton 547-66261126275 1 Inchx50Yds P100-J K225Metalite Ha 547-66261126275

This item is Discontinued.

Norton Co

Norton 547-66261126275 1 Inchx50Yds P100-J K225Metalite Ha (Discontinued)

Mfr # 547-66261126275
Zoro # G904173494
UPC # 662611262750
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547-66261126275
Zoro #
G904173494
UPC #
662611262750
Country of Origin
China

Description

  • For general purpose metal working.
  • Abrasive Trade Name: K225.
  • Width: 1".
  • Length: 50 yd.
  • Grit: 100.
  • Abrasive Material: Aluminum Oxide.
  • Body Material: Cloth.
  • Applicable Materials: Most Metals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.