Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norton Closer Arms & Tracks

  • Mfr # CPS1601 689

  • Zoro # G310046542


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Length
5"
For Use With
1601 Series Closers
Includes
Surface Closers
Housing Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1601 689
Zoro #
G310046542
UPC #
197163216598
Country of Origin
Mexico

Dimensions

Length
5"
Housing Depth
9"

Details

Finish
Aluminum Painted
Color
Aluminum Painted
For Use With
1601 Series Closers
Includes
Surface Closers

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty, Spring Stop, 85 to 110 Deg. Swing, Adjustable Size 1-6, CloserPlus Spring, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.