Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norton Closer Arms & Tracks

  • Mfr # J1601H 693

  • Zoro # G310047402


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Length
5"
For Use With
1601 Series Closers
Includes
Surface Closers
Housing Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1601H 693
Zoro #
G310047402
UPC #
197163217311
Country of Origin
Mexico

Dimensions

Length
5"
Housing Depth
8"

Details

Finish
Black Painted
Color
Black Painted
For Use With
1601 Series Closers
Includes
Surface Closers

Description

Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg. Swing, Adjustable Size 1-6, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.