Zoro Homepage

Norton Closer Arms & Tracks

  • Mfr # PR7500 693

  • Zoro # G610047478


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Painted
Color
Black Painted
Length
6.25"
For Use With
7500 Series Closers
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR7500 693
Zoro #
G610047478
UPC #
197163215614
Country of Origin
Mexico

Dimensions

Length
6.25"
Housing Depth
13"

Details

Finish
Black Painted
Color
Black Painted
For Use With
7500 Series Closers
Includes
Surface Closers

Description

Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Plastic Cover, Black Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.