Norton NOR02582 1 x 1 x 0.25 in. 120 Grit Flapper Wheel

  • Mfr # NOR02582

  • Zoro # G704134534


product price:  $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOR02582
Zoro #
G704134534
UPC #
30636425025826
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • P-graded, aluminum oxide abrasive for uniform stock removal and long life
  • Flexible cotton backing for superior conformability and life
  • Medium grit for blending and applying light scratch patterns
  • Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
Specifications
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.