Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10

  • Mfr # NTN-31053

  • Zoro # G304018135


product price: $133.34
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTN-31053
Zoro #
G304018135
UPC #
666233310530
Country of Origin
China

Details

Item
Electrical Box Hardware

Description

Features
  • Excellent for removal of rust, undercoating, seam-sealers and stone guards, these discs can get into hard-to-reach areas like wheel wells and under carriage
  • Ideal for truck beds and door jambs
  • Use to remove oxidation from tire rims and to remove rust from brake assemblies
  • Box per 10
Specifications
  • Size: 3"
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.