Norton NTN-38633 3 in. Blaze Rapid Blend; Box per 10

  • Mfr # NTN-38633

  • Zoro # G604046999


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTN-38633
Zoro #
G604046999
UPC #
30666233386338
Country of Origin
China

Description

Features
  • Quicker cut rate and longer life compared to conventional abrasives
  • 3 - 8 times the life of competitive surface blending discs
  • Resists shedding when used on sharp edges, making it ideal for deburring
  • Special resin chemistry
  • New construction: abrasive is distributed throughout the entire disc (top, bottom and side)
  • No smearing
  • Seeded Gel (SG) ceramic
  • Box per 10
Specifications
  • Size: 3"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.