Zoro Homepage

Norton Very Fine Stripping Pad 1 pk

  • Mfr # 07660748147

  • Zoro # G504412085


product price: $7.15
/ea

Key Features

Length
11 in
Width
4-3/8 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660748147
Zoro #
G504412085
UPC #
76607481474
Country of Origin
Mexico

Dimensions

Length
11 in
Width
4-3/8 in
Thickness
1/2 in

Details

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide

Description

Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.


  • • Very fine grit recommended for light cleaning and finishing
  • • Tough yet conformable to intricate shapes and contours without changing the work piece dimension
  • • Premium aluminum oxide grain for excellent cutting and finishing
  • • Non-loading; constant supply of new cutting edges
  • • Washable and reusable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.