Shop NORTON CO
Create Account
NTN-5459 3 in. Blue Cutting Foam Pad - 10 per Bag
- Mfr # NTN-5459
- Zoro # G404168341
product price:Â
$
283.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTN-5459
- Zoro #
- G404168341
- UPC #
- 636425054597
- Country of Origin
- China
Description
Features
- Remove scratches with a single polish. Rather than changing polish and pads to achieve a luster finish, you only change pads
- Liquid Ice compound matches the cut of the pad to the work. Remove imperfections effortlessly for a quality job with a finish that glistens
- For small spot repair
- 10 per Bag
- Color: Blue
- Size: 3"
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.