
P2000 Grit Wet Sandpaper T247, PK50
Mfr # 66261139378
Zoro # G4563365
product price: $79.69
/pk 50, $1.59/eaSold in multiples of 5 for $398.45
Free Shipping & Returns
Key Features
Grit
2000
Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261139378
Zoro #
G4563365
UPC #
66261139378
Country of Origin
Brazil
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Paper Sheet
Grit
2000
Backing Material
Latex-Waterproof Paper
Grade
Ultra Fine
Series
Black Ice T401
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Resistance Properties
Water
Coating Coverage
Closed
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J2000, Series T401, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.