Zoro Homepage

PSA Sanding Disc, Fine Grade, 400Grit, PK25

  • Mfr # 63642506176

  • Zoro # G1948348


product price: $13.99
/ea

Key Features

Grit
P400
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506176
Zoro #
G1948348
UPC #
636425061762
Country of Origin
Canada

Dimensions

Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
PSA Sanding Disc Roll
Grit
P400
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
320 / P400
Disc Backing Material
Paper
Abrasive Grade
Extra Fine
Backing Weight
B
Color
Yellow
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Clog, Load, Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.