Regular Arm Door Closer, Adjustable Size 5-6, Field Reversible, Satin Brass Painted

  • Mfr # 78E/F-RA 696 RH

  • Zoro # G714531774


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Closer Series
78B/F Series Closers
Color
Satin Brass Painted
Finish
Satin Brass Painted
Depth
3.75
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78E/F-RA 696 RH
Zoro #
G714531774
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Width
6.25
Length
13.5

Details

Closer Series
78B/F Series Closers
Color
Satin Brass Painted
Finish
Satin Brass Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.