ROLLS Metalite K225/K224 Cloth Rolls, Size: 1-1/2in. x 50 yds, GRIT: P120-J
- Mfr # 662611-26286
- Zoro # G511384955
product price:Â
$
68.99
/ea
Sold in multiples of 5 for
$344.95
Key Features
Overall Length
50 Yd.
Overall Width
1-1/2 in.
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662611-26286
- Zoro #
- G511384955
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 Yd.
- Overall Width
- 1-1/2 in.
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Medium
- Grit
- P120
Description
ROLLS Metalite K225/K224 Cloth Rolls, Size: 1-1/2 x 50 yds, GRIT: P120-J, Packaging Qty: 1, priced and sold per each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.