Shop NORTON CO
See all product information
Create Account
Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P
- Mfr # 66623373765
- Zoro # G2668779
product price:Â
$
12.25
/pk of 5, $2.45/ea
Key Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623373765
- Zoro #
- G2668779
- UPC #
- 666233737658
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R823P
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Polyester
- Bond Type
- Resin
- Coating Coverage
- Closed
- Resistance Properties
- Water
- Belt Joint Type
- Butt Joint
- Wire Color
- Blue
Dimensions
- Width
- 3/4 in
- Length
- 20 1/2 in
- Overall Length
- 20 1/2 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 20 1/2 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.