
Tri Mount Surface Closer, Pull Side, Regular, Friction Hold, 90 to 180 Deg., Light Bronze Painted
Mfr # 1601H 691
Zoro # G016468464
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze/US10
Housing Height
3-1/2 in
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1601H 691
Zoro #
G016468464
UPC #
197163167791
Country of Origin
United States
Dimensions
Housing Height
3-1/2 in
Housing Depth
5 in
Housing Length
12-1/2 in
Details
Color
Light Bronze/US10
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Closer Mounting Style
Tri Mount
Closer Series
1600
Material
Varies
Item
Surface Closers
Finish
Light Bronze/US10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.