Tri-Packed Door Closer, Adjustable Size 1-6, Metal Cover, Aluminum Painted

  • Mfr # 9500M 689 RH

  • Zoro # G414531654


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9500 Series Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Length
15.25
Depth
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500M 689 RH
Zoro #
G414531654
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25
Depth
3.5
Width
6.25

Details

Closer Series
9500 Series Closers
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.