
Tri-Packed Door Closer, Size 4, Dark Bronze Painted
Mfr # 164 TPN 690
Zoro # G909957013
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze Painted
Housing Depth
3.25 in
Housing Length
13.5 in
Material
Varies
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164 TPN 690
Zoro #
G909957013
UPC #
197163167746
Country of Origin
United States
Dimensions
Housing Depth
3.25 in
Housing Length
13.5 in
Width
5 in
Details
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Features
Tri-Packed
For Use With
160 Series Closers
Fire Rated
3 Hours {A}
Arm Type
Regular Arm
Description
Tri-Packed Door Closer, Size 4, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.