Type 1, 12 in Dia, 1/8 In. Thick, Aluminum Oxide
- Mfr # 70184601489
- Zoro # G814657299
product price:Â
$
11.69
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 In.
Connector Size
1 in
Primary Material Application
400 Series Stainless Steel, Hard Carbon Steels, Soft Carbon Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70184601489
- Zoro #
- G814657299
- UPC #
- 701846014892
- Country of Origin
- China
- Wheel Type
- Type 1
- Primary Material Application
- 400 Series Stainless Steel, Hard Carbon Steels, Soft Carbon Steels
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 In.
- Connector Size
- 1 in
Description
Enjoy the reliable combination of great value, low initial price and consistent performance when you choose this Clipper Classic A AO Type 01/41 high-speed cut-off wheel for your high-speed saw. The patented Universal Arbor feature lets you run a single blade on saws with 1 in or 20 mm arbors, and the high-quality aluminum oxide abrasive works well with 400 series stainless steel as well as hard and soft carbon steels. This cut-off wheel employs two layers of reinforcement for lower-power machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.