Zoro Homepage

Type 1, 14 in Dia, 7/64 In. Thick, Aluminum Oxide

  • Mfr # 076607-89405

  • Zoro # G411436488


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
7/64 In.
Abrasive Material
Aluminum Oxide
Connector Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076607-89405
Zoro #
G411436488
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
14 in
Overall Thickness
7/64 In.
Connector Size
1 inch

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4370 revolutions per minute
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.