
Type 1, 4-1/2 in Dia, .040 in Thick, Aluminum Oxide
Mfr # 076607-03988
Zoro # G711439820
product price: $19.15
/eaSold in multiples of 5 for $95.75
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
.040 in
Primary Material Application
Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
076607-03988
Zoro #
G711439820
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
.040 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Primary Material Application
Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13580 revolutions per minute
Description
CUT-OFF BLADES, Right Angle Cut-Off Blade Type 1 Metal- Aluminum Oxide, Size: 4-1/2 x .040 x 7/8, Maximum RPM: 13580
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.