Zoro Homepage

Type 1, 4 in Dia, .040 in Thick, Aluminum Oxide

  • Mfr # 076607-01616

  • Zoro # G011439803


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
.040 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076607-01616
Zoro #
G011439803
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
4 in
Overall Thickness
.040 in
Connector Size
5/8 in

Details

Wheel Type
Type 1
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
15280 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.