Shop NORTON CO
See all product information
Create Account
Unitrol Hold Open Arm Door Closer, Adjustable Size 1-6, 33 in. to 41 in. Door, Aluminum Painted
- Mfr # UNI9500H 33-41 689
- Zoro # G414532620
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Closer Series
9500 Series Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Depth
3.5
Length
15.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNI9500H 33-41 689
- Zoro #
- G414532620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3.5
- Length
- 15.25
- Width
- 6.25
Details
- Closer Series
- 9500 Series Closers
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.