Zoro Homepage

Combination Grit Benchstone, 4 in W, 1 in L, 1 in H, Aluminum Oxide, Brown, Orange

  • Mfr # 61463685545

  • Zoro # G2614403


product price: $37.99
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse, Fine
Width
1 in
Length
4 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463685545
Zoro #
G2614403
UPC #
614636855455
Country of Origin
Mexico

Dimensions

Width
1 in
Length
4 in
Height
1 in
Overall Width
1 in
Overall Height
1 in
Overall Length
4 in

Details

Item
Combination Grit Benchstone
Abrasive Material
Aluminum Oxide
Grade
Coarse, Fine
Color
Brown, Orange
Primary Material Application
Tool Steel
Compatible Lubrication
Oil

Description

Combination Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1 in, Abrasive Material Aluminum Oxide, Grade Coarse, Fine, Primary Material Application Tool Steel, Compatible Lubrication Oil, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.