Zoro Homepage
This item is Discontinued.
Norton Abrasives Combination Grit Sharpening Stone 07660787934

Combination Grit Sharpening Stone (Discontinued)

  • Mfr # 07660787934
  • Zoro # G3218485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660787934
Zoro #
G3218485
UPC #
076607879349
Country of Origin
Mexico

Dimensions

Length
8 in
Width
2 in
Height
3/4 in
Overall Width
2 in
Overall Length
8 in
Overall Height
3/4 in

Details

Item
Combination Grit Sharpening Stone
Abrasive Material
Aluminum Oxide
Grade
Coarse, Fine
Color
Gray

Description

Combination Grit Sharpening Stone, Overall Length 8 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Fine, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.