Contour Sanding Sponge, Fine, PK2
Mfr # 07660700937
Zoro # G3302223
product price: $4.39
/pk 2, $2.20/eaKey Features
Length
5.5 in
Width
4.5 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660700937
Zoro #
G3302223
UPC #
076607009371
Country of Origin
United States
Dimensions
Length
5.5 in
Width
4.5 in
Thickness
0.187 in
Overall Thickness
3/16 in
Overall Length
5 1/2 in
Overall Width
4 1/2 in
Details
Item
Contour Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
220
Grade
Extra Fine
Series
MultiSand
Color
Brown
Sides
Single
Features
Reusable, Flexible, Used Wet or Dry
Resistance Properties
Clog, Water
Sponge Shape
Contour
Number of Abrasive Sides
1
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit 220, Number of Abrasive Sides 1, Series MultiSand, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Abrasive Type Coated, Color Brown, Features Reusable, Flexible, Used Wet or Dry, Resistance Properties Clog, Water, Sponge Shape Contour, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.