Contour Sanding Sponge, SF, PK20
Mfr # 07660703076
Zoro # G1249665
product price: $51.49
/pk 20, $2.57/eaKey Features
Length
5.5 in
Width
4.5 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660703076
Zoro #
G1249665
UPC #
076607030764
Country of Origin
United States
Dimensions
Length
5.5 in
Width
4.5 in
Thickness
0.187 in
Overall Width
4 1/2 in
Overall Thickness
3/16 in
Overall Length
5 1/2 in
Details
Item
Contour Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
180
Grade
Super Fine
Series
SoftTouch
Sides
Dual
Color
Blue
Resistance Properties
Clog, Water
Features
Reusable, Flexible, Used Wet or Dry
Sponge Shape
Contour
Number of Abrasive Sides
1
Coating Coverage
Closed
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Super Fine, Grit 180, Number of Abrasive Sides 1, Series SoftTouch, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Abrasive Type Coated, Coating Coverage Closed, Color Blue, Features Reusable, Flexible, Used Wet or Dry, Resistance Properties Clog, Water, Sponge Shape Contour, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.