Zoro Homepage

Convolute Wheel, Deburring 6in.x2in., PK2

  • Mfr # 66261055206

  • Zoro # G5813936


product price: $260.99
/pk 2, $130.50/ea
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055206
Zoro #
G5813936
UPC #
662610552067
Country of Origin
Mexico

Dimensions

Diameter
6 in
Width
2 in
Face Width
2 in
Connector Size
1 in
Overall Diameter
6 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Deburring, Blending and Final Finishing
Maximum Operating Speed
6,000 RPM
Density Rating
Medium (6)
Color
Gray
Grit
150
Coating Coverage
Open
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.