This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 8in.x1in., PK3 66261055230

Convolute Wheel, Deburring 8in.x1in., PK3 (Discontinued)

  • Mfr # 66261055230
  • Zoro # G5653024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055230
Zoro #
G5653024
UPC #
662610552302
Country of Origin
Unknown

Dimensions

Diameter
8 in
Width
1 in

Details

Style
Deburring
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
1000
Item
Convolute Wheel
Application
For Deburring, Blending and Final Finishing
Max. RPM
4500

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Grade Fine, Series 1000, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.