Convolute Wheel, Metal Finish, 12x2x5, MED
Mfr # 66261007212
Zoro # G0835274
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261007212
Zoro #
G0835274
UPC #
662610072121
Country of Origin
Mexico
Dimensions
Diameter
12 in
Width
2 in
Connector Size
5 in
Face Width
2 in
Overall Diameter
12 in
Details
Style
Metal Finishing
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Medium
Series
Bear-Tex Metal Finishing
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Decorative Finishing, Blending and Final Finishing
Density Rating
Medium (5)
Maximum Operating Speed
3,000 RPM
Abrasive Type
Non-Woven
Color
Red
Grit
150
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Medium, Series Bear-Tex Metal Finishing, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Color Red, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.