Convolute Wheel, Metal Finishing, 6x1x1, FN
Mfr # 66261055251
Zoro # G3215712
product price: $94.25
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055251
Zoro #
G3215712
UPC #
662610552517
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Hard (8)
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Grit
220
Color
Brown
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Brown, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.