Convolute Wheel, Metal Finishing, 8x1x3, FN
Mfr # 66261004135
Zoro # G1367633
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261004135
Zoro #
G1367633
UPC #
662610041356
Country of Origin
Mexico
Dimensions
Diameter
8 in
Width
1 in
Face Width
1 in
Overall Diameter
8 in
Connector Size
3 in
Details
Style
Metal Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
Bear-Tex Series 4000
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Heavy Deburring Applications
Color
Gray
Abrasive Type
Non-Woven
Density Rating
Hard (9)
Grit
220
Maximum Operating Speed
4,500 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Color Gray, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.