Convolute Wheel, Metal Finishng, 6x1x1, MED
Mfr # 66261055202
Zoro # G0778897
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055202
Zoro #
G0778897
UPC #
662610552029
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Medium (6)
Resistance Properties
Shed, Smear
Abrasive Type
Non-Woven
Coating Coverage
Open
Color
Gray
Grit
150
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Shed, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.