Convolute Wheel, Metal Finishng, 8x1x3, MED
Mfr # 66261018673
Zoro # G1546045
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261018673
Zoro #
G1546045
UPC #
662610186736
Country of Origin
Mexico
Dimensions
Diameter
8 in
Width
1 in
Connector Size
3 in
Overall Diameter
8 in
Face Width
1 in
Details
Style
Metal Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Resistance Properties
Heat, Smear, Water
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Grit
150
Color
Gray
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150, Resistance Properties Heat, Smear, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.