Convolute Wheel, Metal Finishng, 8x2x3, MED
Mfr # 66261007904
Zoro # G2038181
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261007904
Zoro #
G2038181
UPC #
662610079045
Country of Origin
Mexico
Dimensions
Diameter
8 in
Width
2 in
Overall Diameter
8 in
Connector Size
3 in
Face Width
2 in
Details
Style
Metal Finishing
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Medium
Series
Bear-Tex Metal Finishing
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Decorative Finishing, Blending and Final Finishing
Grit
150
Color
Red
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Density Rating
Medium (5)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (5), Grade Medium, Series Bear-Tex Metal Finishing, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Color Red, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.