Crimped Wire End Brush, Shank Size 1/4", Trim Length: 1" (Discontinued)
- Mfr # 66252838890
- Zoro # G2476210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838890
Zoro #
G2476210
UPC #
-
Country of Origin
China
Dimensions
Wire Dia.
0.01 in
Brush Dia.
1/2 in
Overall Length
2 3/4 in
Abrasive Shank Size
1/4 in
Bristle Trim Length
1 in
Shank Size
1/4"
Trim Length
1"
Arbor Hole Size
No Arbor
Bristle Length
1 in
Details
Item
End Brush
Max. RPM
25,000 RPM
Bristle Type
Crimped Wire
Item - End Brushes
End Brush
Fill Material
Carbon Steel
Abrasive Material
Carbon Steel
For Use With
Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders
Series
Gemini
Operating Speed - Maximum
25,000 RPM
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Primary Material Application
Carbon Steel, Cast Iron, Wood
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.01 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.