Zoro Homepage

Cup Brush, Crimped, 1-3/4" dia., Shank

  • Mfr # 66252839028

  • Zoro # G6552189


product price: $4.05
/ea

Key Features

Bristle Type
Crimped Wire
Brush Dia.
1 3/4 in
Mounting Type
Shank
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839028
Zoro #
G6552189
UPC #
66252839028
Country of Origin
China

Dimensions

Brush Dia.
1 3/4 in
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Wire Dia.
0.012 in
Bristle Trim Length
3/4 in
Bristle Length
3/4 in
Shank Length
1/4 in
Connector Size
1/4 in

Details

Bristle Type
Crimped Wire
Mounting Type
Shank
Abrasive Material
Carbon Steel
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Max. RPM
13,000 RPM
Abrasive Shank Type
1/4"
Series
Gemini
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Operating Speed - Maximum
13,000 RPM
Primary Material Application
Carbon Steel, Cast Iron, Wood

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Wire Dia. 0.012 in, Bristle Length 3/4 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.