Zoro Homepage

Cup Brush, Knotted, 3-1/2" dia., Arbor Hole

  • Mfr # 66252838813

  • Zoro # G6630963


product price: $11.69
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838813
Zoro #
G6630963
UPC #
66252838813
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
3 1/2 in
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
7/8 in
Bristle Length
7/8 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Max. RPM
13,000 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Abrasive Shank Type
No Shank
Series
Gemini
Operating Speed - Maximum
13,000 RPM
Compatible Tool Type
Right-Angle Grinder

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 13,000 RPM, Shank Length Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.