This item is Discontinued.

Norton Abrasives Cut-Off Wheel, 14 in. Dia, ZA/AO, 24G, Black 66253179193

Cut-Off Wheel, 14 in. Dia, ZA/AO, 24G, Black (Discontinued)

  • Mfr # 66253179193
  • Zoro # G7558232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253179193
Zoro #
G7558232
UPC #
662531791934
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1/8"
Arbor Hole Size
1"
Diameter
14"
Overall Diameter
14 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Zirconia Alumina
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 01/41
Bond Type
Resin
Color
Black
Application
For Foundry
Abrasive Wheel Hardness
V
Abrasive Grit
24
Specification
Foundry X w/ Bluefire
Max. RPM
4365
Series
Foundry X
Wheel Type
Type 1
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
4,365 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Overall Diameter 14 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification Foundry X w/ Bluefire, Maximum Operating Speed 4,365 RPM, Bond Type Resin, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.