Cut-Off Wheel, 16 in. Dia, ZA/AO, 24G, Black

  • Mfr # 66253179147

  • Zoro # G7545291


product price: $65.15
/ea

Key Features

Abrasive Wheel Diameter
16"
Thickness
5/32"
Arbor Hole Size
1"
Abrasive Material
Zirconia Alumina
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253179147
Zoro #
G7545291
UPC #
662531791477
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
16"
Thickness
5/32"
Arbor Hole Size
1"
Diameter
16"
Overall Thickness
0.1563 in
Overall Diameter
16 in
Connector Size
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Zirconia Alumina
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 01/41
Bond Type
Resin
Color
Black
Abrasive Wheel Hardness
V
Application
For Foundry
Abrasive Grit
24
Specification
NV-VBFX-N
Max. RPM
3820
Series
Foundry X
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
3,820 RPM
Wheel Type
Type 1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification NV-VBFX-N, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.