Cut-Off Wheel, 20 in. Dia, AO, 20 G, PK10

  • Mfr # 69078650380

  • Zoro # G8690132


product price:  $3,554.99
/pk 10, $355.50/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
20 in
Thickness
3/16 in
Arbor Hole Size
1 in
Abrasive Material
Aluminum Oxide
Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69078650380
Zoro #
G8690132
UPC #
690786503804
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
20 in
Thickness
3/16 in
Arbor Hole Size
1 in
Diameter
20"
Overall Thickness
0.1875 in
Overall Diameter
20 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Grit
20
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Abrasive Grit
20
Specification
90A244-YB97B
Application
For Foundry
Max. RPM
2,710 RPM
Abrasive Wheel Hardness
Y
Series
90A
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
2,710 RPM
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 20, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Series 90A, Wheel Type Type 1, Specification 90A244-YB97B, Maximum Operating Speed 2,710 RPM, Bond Type Resin, Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.