Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 1 1/2 in Dia, 0.035 in Thick, 1/8 in Arbor Hole Size, 60 Grit

  • Mfr # 66243427831

  • Zoro # G1539386


product price: $3.59
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
1 1/2 in
Overall Thickness
0.035 in
Connector Size
1/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243427831
Zoro #
G1539386
UPC #
662434278310
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in
Overall Thickness
0.035 in
Connector Size
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Cast Iron, Steel, Tool Steel
Abrasive Material
Aluminum Oxide
Series
OBNA2
Maximum Operating Speed
40,745 RPM
Specification
A60-OBNA2
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Cut-Off Tool, Die Grinder
Primary Material Applicationn
Cast Iron, Steel, Tool Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/8 in, Connector Type Unthreaded Hole, Overall Diameter 1 1/2 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 40,745 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.